Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VH204+ Personal Electric Whole Room Heater

  • Mfr # EH1-0224-06

  • Zoro # G922589772


product price: $38.75
/ea

Key Features

Height
7.05 in
Electric Heater Item
Heater
Heating Method
Electric
Amps AC
5.91 A
Number of Heat Settings
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EH1-0224-06
Zoro #
G922589772
UPC #
043765021880
Country of Origin
Viet Nam

Dimensions

Height
7.05 in
Width
7.82 in
Length
7.82 in

Details

Electric Heater Item
Heater
Heating Method
Electric
Amps AC
5.91 A
Number of Heat Settings
2
Heater Color
Black
Heater Type
Whole Room
Heater Voltage
120 V
Standards
ETL Listed, UL Listed

Description

Make your personal space as comfortable as possible with Vornado personal heaters. Place on your desk or at your feet for optimum warmth while you work or relax. This portable heater combines compact size with Vornado’s renowned performance to produce a warm, comfortable environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.