Shop VORTEC PRO
See all product information
Create Account
Abrasive Cut-Off Wheel, Type 1, 2 in Dia, 0.035 in Thick, White Aluminum Oxide
- Mfr # 56013
- Zoro # G609010759
product price:Â
$
1.49
/ea
Sold in multiples of 100 for $149.00
Key Features
Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
0.035 in
Grit
60
Abrasive Material
White Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56013
- Zoro #
- G609010759
- UPC #
- 12382560133
- Country of Origin
- China
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Abrasive Material
- White Aluminum Oxide
- Maximum Operating Speed
- 30000 RPM
- Specification
- ANSI B7.1
Description
Vortec Pro Wolverine Cut-Off Wheel, Small, 2 in Wheel Diameter, 0.035 in Wheel Thickness, 1/4 in Center Hole, WA60T Grit, Fine Grade, White Aluminum Oxide Abrasive, 30000 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.