Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.04 in Thick, White Aluminum Oxide, 60 Grit

  • Mfr # 56282

  • Zoro # G009010762


product price:  $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.04 in
Grit
60
Abrasive Material
White Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56282
Zoro #
G009010762
UPC #
12382562823
Country of Origin
China

Dimensions

Overall Diameter
6 in
Overall Thickness
0.04 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Abrasive Material
White Aluminum Oxide
Maximum Operating Speed
10200 RPM
Specification
ANSI B7.1

Description

Vortec Pro Wolverine Cut-Off Wheel, Thin, 6 in Wheel Diameter, 0.04 in Wheel Thickness, 7/8 in Center Hole, WA60T Grit, Fine Grade, White Aluminum Oxide Abrasive, 10200 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron, Concrete, Ductile Iron and other Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.