Coated Abrasive Flap Wheel, 1 in Wheel Diameter, 1 in Face Width, 1/4 in Shank Diameter, 60 Grit, Me

  • Mfr # 30720

  • Zoro # G409010355


product price:  $3.29
/ea
Sold in multiples of 10 for $32.90

Key Features

Grit
60
Shank Size
1/4 in
Abrasive Type
Coated
Overall Diameter
1 in
Flap Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30720
Zoro #
G409010355
UPC #
12382307202
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
1 in

Details

Grit
60
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.