Coated Abrasive Flap Wheel, 3 in Wheel Diameter, 1 in Face W, 1/4-20 Shank Diameter, 60 Grit, Alumin

  • Mfr # 30735

  • Zoro # G209010463


product price:  $7.25
/ea
Sold in multiples of 10 for $72.50

Key Features

Grit
60
Overall Diameter
3 in
Shank Type
Threaded
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30735
Zoro #
G209010463
UPC #
12382307356
Country of Origin
China

Dimensions

Overall Diameter
3 in
Flap Width
1 in

Details

Grit
60
Shank Type
Threaded
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.