Coated Abrasive Flap Wheel, Vending Ready, 1 in Wheel Diameter, 1 in Face W, 1/4 in Shank Diameter,

  • Mfr # 30720V

  • Zoro # G909010312


product price:  $4.85
/ea
Sold in multiples of 3 for $14.55

Key Features

Abrasive Type
Coated
Flap Width
1 in
Shank Size
1/4 in
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30720V
Zoro #
G909010312
UPC #
821578832554
Country of Origin
United States

Dimensions

Flap Width
1 in
Shank Size
1/4 in
Overall Diameter
1 in

Details

Abrasive Type
Coated
Grit
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.