Shop VORTEC PRO
See all product information
Coated Flap Wheel Set, 2 in OD, 60/80/120 Grit, Fine/Medium Grade, Aluminum Oxide Abrasive, 25000 rp
Mfr # 36501
Zoro # G309010516
product price:Â $77.49
/eaKey Features
Shank Size
1/4
Overall Diameter
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine/Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
36501
Zoro #
G309010516
UPC #
12382365011
Country of Origin
Italy
Dimensions
Shank Size
1/4
Overall Diameter
2 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine/Medium
Grit
60/80/120
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.