Shop VORTEC PRO
See all product information
Create Account
Cut-Off Wheel, Small, 3 in Wheel Diameter, 0.035 in Wheel Thickness, 1/4 in Center Hole, WA60T Grit,
- Mfr # 56061
- Zoro # G909010756
product price:Â
$
1.49
/ea
Sold in multiples of 100 for $149.00
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.035 in
Connector Size
1/4 in
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56061
- Zoro #
- G909010756
- UPC #
- 12382560614
- Country of Origin
- China
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 0.035 in
- Connector Size
- 1/4 in
Details
- Wheel Type
- Type 1
- Grit
- 60
- Abrasive Material
- AO
- Specification
- ANSI B7.1
Description
Ferrous Metal, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1.The Vortec Pro bonded abrasive line is specifically designed for general purpose cutting and grinding applications on steel, iron and other ferrous metals. All product is resin bond formulated for aggressive stock removal and fast cutting and are reinforced with fiberglass webbing for stability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov