Shop VORTEC PRO
See all product information
Create Account
Depressed Center Wheel, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor C
- Mfr # 56457
- Zoro # G309010776
product price:Â
$
2.39
/ea
Sold in multiples of 10 for
$23.90
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56457
- Zoro #
- G309010776
- UPC #
- 12382564575
- Country of Origin
- China
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Grit
- 24
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
- Connector Size
- 7/8 in
Description
Vortec Pro Depressed Center Wheel, 4-1/2 in Wheel Diameter, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Steel, Iron and other Ferrous Metals, Wheel Hardness: N.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.