Shop VORTEC PRO
See all product information
Create Account
End Brush, Stem Mount, 1 in Diameter Brush, 1/4 in Shank Diameter, Crimped Filament/Wire Type, 0.010
- Mfr # 36049
- Zoro # G508728113
product price:Â
$
12.45
/ea
Sold in multiples of 5 for
$62.25
Key Features
Bristle Type
Crimped
Compatible Tool Type
Die Grinder; Drill; Drill Press
Brush Dia.
1 in
Max. RPM
22,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36049
- Zoro #
- G508728113
- UPC #
- 12382360498
- Country of Origin
- United States
- Bristle Type
- Crimped
- Compatible Tool Type
- Die Grinder; Drill; Drill Press
- Max. RPM
- 22,000 RPM
Dimensions
- Brush Dia.
- 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.