Shop VORTEC PRO
See all product information
Create Account
End Brush, Stem Mount, 1 in Diameter Brush, 1/4 in Shank Diameter, Knot Filament/Wire Type, 0.014 in
- Mfr # 36288
- Zoro # G608728112
product price:Â
$
19.55
/ea
Sold in multiples of 10 for
$195.50
Key Features
Bristle Type
Knot
Abrasive Material
Steel
Compatible Tool Type
die grinder, drill and drill press
Brush Dia.
1 in
Wire Dia.
0.014 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36288
- Zoro #
- G608728112
- UPC #
- 12382362881
- Country of Origin
- United States
- Bristle Type
- Knot
- Abrasive Material
- Steel
- Compatible Tool Type
- die grinder, drill and drill press
- Max. RPM
- 22,000 RPM
- Primary Material Application
- Steel
Dimensions
- Brush Dia.
- 1 in
- Wire Dia.
- 0.014 in
- Overall Length
- 2.5500 Inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.