Zoro Homepage

THREADED TIP PUSH BROOM, 18 IN OAL, 3 IN TRIM, MEDIUM SWEEP FACE, BLACK TAMPICO BRISTLE

  • Mfr # 25231

  • Zoro # G308670834


product price: $19.35
/ea

Key Features

Bristle Material
Tampico
Bristle Color
Black
Bristle Length
3 in
Block Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25231
Zoro #
G308670834
UPC #
12382252311
Country of Origin
Sri Lanka

Dimensions

Bristle Length
3 in

Details

Item
Push Broom
Bristle Material
Tampico
Bristle Color
Black
Block Material
Hardwood

Description

Vortec Pro Push Broom, Threaded Tip, 18 in Overall Length, 3 in Trim Length, Medium Sweep, Tampico Bristle, Black Bristle, Lacquered Hardwood Block, 18 in Block, Hardwood Handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.