Zoro Homepage

Vortex Enclosure Cooler, 1500 BtuH, 1 NEMA

  • Mfr # 7525

  • Zoro # G4232356


product price: $1,503.99
/ea
Free Shipping & Returns

Key Features

Dimension
8 in. H x 5-3/8 in. W
Height
8 in
Width
5-3/8 in
NEMA Enclosure Type
NEMA 1
Extend Inside Enclosure H
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7525
Zoro #
G4232356
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
8 in. H x 5-3/8 in. W
Height
8 in
Width
5-3/8 in
Depth
4-3/4"
Overall Height
8 in
Overall Width
5.38 in
Overall Depth
4.75 in

Description

Enclosure Cooler, Housing Material Polycarbonate, Cooling Method Air/Air, Height 8 in, Width 5 3/8 in, Depth 4 3/4 in, Standards UL File E356284, Phase Not Specified, Control Type Mechanical Thermostat, Includes Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.