Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500

  • Mfr # 790

  • Zoro # G7574445


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Dimension
10-3/4 in. H x 1-3/4 in. W
Height
10-3/4 in
Width
1-3/4 in
NEMA Enclosure Type
NEMA 12
SCFM @ 100 PSI
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790
Zoro #
G7574445
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
10-3/4 in. H x 1-3/4 in. W
Height
10-3/4 in
Width
1-3/4 in
Depth
1-3/4"
Overall Height
10.75 in
Overall Depth
1.75 in
Overall Width
1.75 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 12
SCFM @ 100 PSI
25
NEMA Rating
12
Description/Special Features
Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants
BtuH
1500
Extend Outside Enclosure H
10-3/4"
NEMA Type
12
Extend Inside Enclosure H
1-5/8"
Standards
UL File E187045
Housing Material
Aluminum
Power Consumption
440 W
Operation Mode
Cooling Only
Control Type
Thermostat
Operating Temperature - Maximum
175 Degrees F
Air Consumption
25 scfm
Cooling Method
Air/Air
Cooling Capacity - Maximum
1,500 BtuH
NEMA Enclosure Rating
12
Product Type
Enclosure Cooler
Phase
Not Specified
Operating Voltage
120V

Description

Enclosure Cooler, Housing Material Aluminum, Cooling Method Air/Air, Height 10 3/4 in, Width 1 3/4 in, Depth 1 3/4 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.