Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Enclosure Cooler, 1700 BtuH

  • Mfr # 797SS

  • Zoro # G7407565


product price: $1,383.99
/ea
Free Shipping & Returns

Key Features

Dimension
9-15/16 in. H x 2 in. W
Height
9-15/16 in
Width
2 in
NEMA Enclosure Type
NEMA 4X
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
797SS
Zoro #
G7407565
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
9-15/16 in. H x 2 in. W
Height
9-15/16 in
Width
2 in
Depth
2"
Overall Height
9.94 in
Overall Depth
2 in
Overall Width
2 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 4X
SCFM @ 100 PSI
25
BtuH
1700
Extend Inside Enclosure H
2-5/8"
NEMA Type
4X
NEMA Rating
4X
Description/Special Features
Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants
Extend Outside Enclosure H
9-15/16"
Standards
UL File E187045
Phase
Not Specified
Operation Mode
Cooling Only
Operating Temperature - Maximum
175 Degrees F
NEMA Enclosure Rating
4X
Control Type
Thermostat
Cooling Method
Air/Air
Cooling Capacity - Maximum
1,700 BtuH
Power Consumption
440 W
Operating Voltage
120V
Housing Material
304 Stainless Steel
Product Type
Enclosure Cooler
Air Consumption
25 scfm

Description

Enclosure Cooler, Housing Material 304 Stainless Steel, Cooling Method Air/Air, Height 9 15/16 in, Width 2 in, Depth 2 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.