Zoro Homepage

Vortex Enclosure Cooler, 2500 BtuH

  • Mfr # 7635

  • Zoro # G4197252


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Dimension
8 in. H x 3-9/16 in. W
Height
8 in
Width
3-9/16 in
NEMA Enclosure Type
NEMA 12
Extend Inside Enclosure H
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7635
Zoro #
G4197252
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
8 in. H x 3-9/16 in. W
Height
8 in
Width
3-9/16 in
Depth
4-3/4"
Overall Height
8 in
Overall Width
5.38 in
Overall Depth
4.75 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 12
Extend Inside Enclosure H
1-13/16"
Extend Outside Enclosure H
8"
BtuH
2500
NEMA Type
12
NEMA Rating
12
Description/Special Features
Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit
SCFM @ 100 PSI
35
Standards
UL File E187045
Includes
Filter
Power Consumption
733 W
Housing Material
Polycarbonate
Product Type
A/C Cooler
Phase
Not Specified
NEMA Enclosure Rating
12
Cooling Method
Air/Air
Cooling Capacity - Maximum
2,500 BtuH
Operation Mode
Cooling Only
Operating Temperature - Minimum
75 Degrees F
Air Consumption
35 scfm
Operating Temperature - Maximum
100 Degrees F
Control Type
Thermostat

Description

Enclosure Cooler, Housing Material Polycarbonate, Cooling Method Air/Air, Height 8 in, Width 3 9/16 in, Depth 4 3/4 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat, Includes Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.