Zoro Homepage

Vortex Enclosure Cooler, 2500 BtuH

  • Mfr # 795

  • Zoro # G7387545


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Dimension
10-3/4 in. H x 1-3/4 in. W
Height
10-3/4 in
Width
1-3/4 in
NEMA Enclosure Type
NEMA 12
BtuH
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795
Zoro #
G7387545
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
10-3/4 in. H x 1-3/4 in. W
Height
10-3/4 in
Width
1-3/4 in
Depth
1-3/4"
Overall Height
10.75 in
Overall Width
1.75 in
Overall Depth
1.75 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 12
BtuH
2500
NEMA Type
12
Description/Special Features
Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants
Extend Outside Enclosure H
10-3/4"
NEMA Rating
12
SCFM @ 100 PSI
35
Extend Inside Enclosure H
1-5/8"
Standards
UL File E187045
Air Consumption
35 scfm
Control Type
Thermostat
Product Type
Enclosure Cooler
Power Consumption
733 W
Cooling Capacity - Maximum
2,500 BtuH
Operation Mode
Cooling Only
Operating Temperature - Maximum
175 Degrees F
NEMA Enclosure Rating
12
Cooling Method
Air/Air
Operating Voltage
120V
Phase
Not Specified
Housing Material
Aluminum

Description

Enclosure Cooler, Housing Material Aluminum, Cooling Method Air/Air, Height 10 3/4 in, Width 1 3/4 in, Depth 1 3/4 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.