Zoro Homepage

Vortex Enclosure Cooler, 5000 BtuH

  • Mfr # 7670

  • Zoro # G3938663


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Dimension
6-7/16 in. H x 4-1/4 in. W
Height
6-7/16 in
Width
4-1/4 in
NEMA Enclosure Type
NEMA 12
SCFM @ 100 PSI
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7670
Zoro #
G3938663
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
6-7/16 in. H x 4-1/4 in. W
Height
6-7/16 in
Width
4-1/4 in
Depth
9-7/16"
Overall Height
6.44 in
Overall Width
5.56 in
Overall Depth
9.44 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 12
SCFM @ 100 PSI
70
BtuH
5000
Extend Inside Enclosure H
1-13/16"
NEMA Rating
12
Description/Special Features
Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit
NEMA Type
12
Extend Outside Enclosure H
8"
Standards
UL File E187045
Includes
Filter
Power Consumption
1,465 W
Operating Temperature - Minimum
75 Degrees F
Control Type
Thermostat
Cooling Capacity - Maximum
5,000 BtuH
Operation Mode
Cooling Only
Cooling Method
Air/Air
Air Consumption
70 scfm
Product Type
A/C Cooler
Operating Temperature - Maximum
100 Degrees F
Housing Material
Polycarbonate
Phase
Not Specified
NEMA Enclosure Rating
12

Description

Enclosure Cooler, Housing Material Polycarbonate, Cooling Method Air/Air, Height 6 7/16 in, Width 4 1/4 in, Depth 9 7/16 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat, Includes Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.