Zoro Homepage

Vortex Enclosure Cooler, 5000 BtuH

  • Mfr # 7770

  • Zoro # G4233056


product price: $2,034.99
/ea
Free Shipping & Returns

Key Features

Dimension
6-7/16 in. H x 5-9/16 in. W
Height
6-7/16 in
Width
5-9/16 in
NEMA Enclosure Type
NEMA 4X
Extend Inside Enclosure H
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770
Zoro #
G4233056
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
6-7/16 in. H x 5-9/16 in. W
Height
6-7/16 in
Width
5-9/16 in
Depth
9-7/16"
Overall Height
6.44 in
Overall Depth
9.44 in
Overall Width
5.56 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 4X
Extend Inside Enclosure H
1-13/16"
BtuH
5000
Extend Outside Enclosure H
8"
Description/Special Features
Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit
NEMA Type
4X
SCFM @ 100 PSI
70
NEMA Rating
4X
Includes
3/8 in Female NT Air Filter Port Size, 5 Micron Auto Drain Filter, Cold Air Ducting Kit, Separate Cold Air Muffler
Standards
UL File E187045
Operation Mode
Cooling Only
Housing Material
Polycarbonate
Air Consumption
70 scfm
NEMA Enclosure Rating
4, 4X
Cooling Capacity - Maximum
5,000 BtuH
Cooling Method
Air/Air
Operating Temperature - Minimum
75 Degrees F
Phase
Not Specified
Product Type
A/C Cooler
Control Type
Thermostat
Power Consumption
1,465 W
Operating Temperature - Maximum
100 Degrees F

Description

Enclosure Cooler, Housing Material Polycarbonate, Cooling Method Air/Air, Height 6 7/16 in, Width 5 9/16 in, Depth 9 7/16 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat, Includes 3/8 in Female NT Air Filter Port Size, 5 Micron Auto Drain Filter, Cold Air Ducting Kit, Separate Cold Air Muffler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.