Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Enclosure Cooler, 900 BtuH, 1 NEMA

  • Mfr # 7515

  • Zoro # G4059851


product price: $1,574.99
/ea
Free Shipping & Returns

Key Features

Dimension
8 in. H x 5-3/8 in. W
Height
8 in
Width
5-3/8 in
NEMA Enclosure Type
NEMA 1
Extend Inside Enclosure H
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515
Zoro #
G4059851
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
8 in. H x 5-3/8 in. W
Height
8 in
Width
5-3/8 in
Depth
4-3/4"
Overall Height
8 in
Overall Depth
4.75 in
Overall Width
5.38 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 1
Extend Inside Enclosure H
1-13/16"
Description/Special Features
Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit, Cold Air Check Valve, Separate Purge System Required.
Extend Outside Enclosure H
8"
NEMA Type
1
NEMA Rating
1
SCFM @ 100 PSI
15
BtuH
900
Includes
Filter
Standards
UL File E356284
Phase
Not Specified
Cooling Method
Air/Air
Air Consumption
15 scfm
Power Consumption
264 W
Product Type
A/C Cooler
NEMA Enclosure Rating
1
Operating Temperature - Maximum
100 Degrees F
Control Type
Mechanical Thermostat
Housing Material
Polycarbonate
Cooling Capacity - Maximum
900 BtuH
Operation Mode
Cooling Only
Operating Temperature - Minimum
75 Degrees F

Description

Enclosure Cooler, Housing Material Polycarbonate, Cooling Method Air/Air, Height 8 in, Width 5 3/8 in, Depth 4 3/4 in, Standards UL File E356284, Phase Not Specified, Control Type Mechanical Thermostat, Includes Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.