Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vortex Enclosure Cooler, 900 BtuH, 4 NEMA

  • Mfr # 747

  • Zoro # G7333645


product price: $887.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Dimension
9-15/16 in. H x 2 in. W
Height
9-15/16 in
Width
2 in
NEMA Enclosure Type
NEMA 4
BtuH
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747
Zoro #
G7333645
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
9-15/16 in. H x 2 in. W
Height
9-15/16 in
Width
2 in
Depth
2"
Overall Height
9.94 in
Overall Depth
2 in
Overall Width
2 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 4
BtuH
900
NEMA Type
4
Description/Special Features
Positive Cabinet Air Pressure, Keeps the Enclosure Free of Airbone Contaminants
Extend Outside Enclosure H
9-15/16"
NEMA Rating
4
SCFM @ 100 PSI
15
Extend Inside Enclosure H
2-5/8"
Standards
UL File E187045
Operation Mode
Cooling Only
Operating Voltage
120V
Product Type
Enclosure Cooler
NEMA Enclosure Rating
4
Power Consumption
264 W
Cooling Method
Air/Air
Operating Temperature - Maximum
175 Degrees F
Air Consumption
15 scfm
Housing Material
Aluminum
Phase
Not Specified
Control Type
Thermostat
Cooling Capacity - Maximum
900 BtuH

Description

Enclosure Cooler, Housing Material Aluminum, Cooling Method Air/Air, Height 9 15/16 in, Width 2 in, Depth 2 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.