Zoro Homepage

Vortex Enclosure Cooler, 900 BtuH

  • Mfr # 7715

  • Zoro # G4190365


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Dimension
8 in. H x 5-3/8 in. W
Height
8 in
Width
5-3/8 in
NEMA Enclosure Type
NEMA 4, NEMA 4X
Extend Outside Enclosure H
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7715
Zoro #
G4190365
UPC #
-
Country of Origin
Multiple

Dimensions

Dimension
8 in. H x 5-3/8 in. W
Height
8 in
Width
5-3/8 in
Depth
4-3/4"
Overall Height
8 in
Overall Depth
4.75 in
Overall Width
5.38 in

Details

Item
Enclosure Cooler
NEMA Enclosure Type
NEMA 4, NEMA 4X
Extend Outside Enclosure H
8"
BtuH
900
Extend Inside Enclosure H
1-13/16"
NEMA Type
4/4X
Description/Special Features
Includes 5 Micron Auto Drain Filter, 3/8" Female NT Air Filter Port Size,Separate Cold Air Muffler, Cold Air Ducting Kit
NEMA Rating
4, 4X
SCFM @ 100 PSI
15
Standards
UL File E187045
Includes
3/8 in Female NT Air Filter Port Size, 5 Micron Auto Drain Filter, Cold Air Ducting Kit, Separate Cold Air Muffler
Air Consumption
15 scfm
Cooling Capacity - Maximum
900 BtuH
Operation Mode
Cooling Only
Power Consumption
264 W
Housing Material
Polycarbonate
Product Type
A/C Cooler
Phase
Not Specified
Cooling Method
Air/Air
Control Type
Thermostat
NEMA Enclosure Rating
4, 4X
Operating Temperature - Maximum
100 Degrees F
Operating Temperature - Minimum
75 Degrees F

Description

Enclosure Cooler, Housing Material Polycarbonate, Cooling Method Air/Air, Height 8 in, Width 5 3/8 in, Depth 4 3/4 in, Standards UL File E187045, Phase Not Specified, Control Type Thermostat, Includes 3/8 in Female NT Air Filter Port Size, 5 Micron Auto Drain Filter, Cold Air Ducting Kit, Separate Cold Air Muffler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.