This item is Discontinued.

Vortex 022360-670 Hanging Shower Caddy  Transparent White - 11 x 36 x 5 in. VO1493886

022360-670 Hanging Shower Caddy Transparent White - 11 x 36 x 5 in. (Discontinued)

  • Mfr # VO1493886
  • Zoro # G604165980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VO1493886
Zoro #
G604165980
UPC #
780997158204
Country of Origin
China

Description

Features
  • Size: 11" x 36" x 5"
  • Color: Transparent white
  • Set of 3 polypropylene baskets
  • Suspended with stainless steel ball chain and two hooks
  • Can be hung on shower head or shower curtain rods
Specifications
  • Dimension: 7.5" H x 11.5" W x 5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.