Zoro Homepage

0.75 X 10 in. Sds- Plus Viper Long Life Chisel

  • Mfr # VO158955

  • Zoro # G715818362


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO158955
Zoro #
G715818362
UPC #
654204861181
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Sds- Plus Viper Long Life Chisel Specifications - Tip Width: 3/4 in. - Handle Length: 10 in. - Chisel Material: Steel - Product Type: Chisel - Chisel Tip Style: Flat Chisel - Drill Bit Diameter: 3/4 in. - Metal Striking Cap: Yes - Dimension: 13.6 H x 1.7 W x 0.6 L - Weight: 0.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.