Zoro Homepage

12 ft. Jumper Cables 10GA

  • Mfr # VO352894

  • Zoro # G104003454


product price: $33.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO352894
Zoro #
G104003454
UPC #
661541666805
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Light duty for compact vehicles & motorcycles
  • Red/black clamps for easy identification
  • Tangle-free rubber coated cables
  • Heavy duty copper jaw clamps
  • All weather use
Specifications
  • Color:Red & Black
  • Dimension:10.80 x 6.90 x 1.80 in.
  • Weight:1.90 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.