Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Vortex 1.25 in. PE-HP Cast Iron Pitcher Pump VO1319252

1.25 in. PE-HP Cast Iron Pitcher Pump (Discontinued)

  • Mfr # VO1319252
  • Zoro # G904001889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO1319252
Zoro #
G904001889
UPC #
797410375162
Country of Origin
China

Description

PE-HP Cast Iron Pitcher Pump

Cast iron, antifreeze equipped. Adapted for cisterns and wells less than 30' deep. To prevent freezing, simply trip the valve by raising the handle to its extreme height. 3" diameter cylinder.

Specifications
  • Size: 1.25"
  • Country of Origin: Taiwan
  • Weight: 15.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.