Zoro Homepage

1.5 in. Offset; 0.25 in.-20 x 6 in. Air Cleaner Studs

  • Mfr # VO1601528

  • Zoro # G703952191


product price: $33.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO1601528
Zoro #
G703952191
UPC #
780997903071
Country of Origin
China

Description

Allstar Perfomance is a worldwide supplier of different car parts, categorized in various sections including drag race parts, hot rod-street, road race, circle track-asphalt, circle track-dirt, open wheel sprint car, off-road and tractor pulling. We provide absolute quality parts to ensure your safety. Allstar also provides air cleaners, brakes, fittings, steering, tire accessories and much more to a secured driving experience.

Features
  • Straight and offset studs are 6" long with 1/4"-20 threads and a wing nut
  • For use with offset base air cleaners
  • Adapter for carbs with 5/16"-18 threads
Specifications
  • Thread Size: 0.25"-20 x 6"
  • Offset Size: 1.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.