Zoro Homepage

18 in. x 9 ft. Adhesive Shelf Liner; Toile Black

  • Mfr # VO8207

  • Zoro # G404107647


product price: $37.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO8207
Zoro #
G404107647
UPC #
657248291587
Country of Origin
China

Description

Features
  • Adhesive shelf liner
  • Ideal for shelves
  • Drawers
  • Counters & craft projects
  • Simply cut to desired shape then peel & stick
  • Easy to apply & remove
  • Wipes clean with a damp cloth or sponge
Specifications
  • Color: Toile Black
  • Size: 18 in. x 9 ft.
  • Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.