Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 gal Bronze Modern Wastebasket

  • Mfr # VO1492329

  • Zoro # G403737869


product price: $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VO1492329
Zoro #
G403737869
UPC #
780997012582
Country of Origin
China

Description

Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Specifications
  • Capacity: 2 gallons gal
  • Color: Bronze
  • Design: Modern
  • Width: 6.35 in.
  • Material: Plastic
  • Depth: 13.4 in.
  • Height: 13 in.
  • Country of Origin: Canada
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.