Zoro Homepage

3Q67-LW-WHT 16 in. Wire Shelf Bracket

  • Mfr # VO3611

  • Zoro # G403773867


product price: $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO3611
Zoro #
G403773867
UPC #
657248025717
Country of Origin
China

Description

Features
  • Assembled Length: 16 in.
  • Product Type: Wire Shelf Bracket
  • Color Family: White
  • Material: Steel
  • Length Range: 16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.