Zoro Homepage

5 Count .5 in. X 20 ft. Assorted Electrical Tape

  • Mfr # VO84739

  • Zoro # G303901407


product price: $28.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO84739
Zoro #
G303901407
UPC #
654204351057
Country of Origin
China

Description

  • Electrical tape
  • Designed for general purpose electrical applications
  • Made from low lead PVC material
  • For applications up to 600 V
  • Temp rating up to 176° F
  • Assorted colors
  • Includes Red, White, Blue, Green and Yellow
  • 1/2" x 20'
  • 5 per card
  • Length: 2
  • Width: 4.75
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.