Zoro Homepage

60109 Copper Zinc Plated Butt Connectors No. 6

  • Mfr # VO155371

  • Zoro # G416054380


product price: $19.79
/ea

Key Features

Type
Butt Splice
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO155371
Zoro #
G416054380
UPC #
654204818376
Country of Origin
China

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Termination Style
Crimp

Description

The Forney Cable Lug Butt Connectors are premium all-copper butt connectors. Made from electrolytic copper rated for 100% conductivity. Features -Finish: Zinc-Plated -Wire Range: 6 AWG -Number in Package: 2 -Terminal type: Crimp -Premium all-copper zinc plated for 6 cable -Carefully engineered and manufactured for sound connections and trouble-free service -Easily crimped or swaged -Made from electrolytic copper rated for 100% conductivity Specifications - Dimension: 5.75 H x 1.9 W x 0.5 L - Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.