Zoro Homepage

72in. Mica & Charcoal Full Double Door Cabinet

  • Mfr # VO83848

  • Zoro # G904005238


product price: $1,449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO83848
Zoro #
G904005238
UPC #
654204346619
Country of Origin
China

Description

  • Double door cabinet
  • Unique snap together cabinet design combines quick and easy assembly with strength and durability
  • No tools required
  • Four shelves included
  • Shelving cannot be adjusted or moved
  • Lockable doors keep valuables out of sight and hazardous materials away from children
  • Lock not included
  • Will not rust, dent, rot or peel
  • Use in your garage, basement or workshop
  • Length: 30
  • Width: 37.6
  • Height: 18
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.