Zoro Homepage

B20401 20 in. Black Box Fan With 3 Quiet Speeds

  • Mfr # VO137895

  • Zoro # G103952814


product price: $52.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO137895
Zoro #
G103952814
UPC #
654204708110
Country of Origin
China

Description

Features
  • 20 in. Black box fan with 3 quiet speeds
  • Top mounted controls
  • Easy carry handle
  • Save-smart less than 2 cents per hour
  • Patented safety fuse technology the blue plug
  • Dimension - 21.5 x 4.44 x 22.56 in.
  • Item weight - 9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.