Zoro Homepage

Beadle Wrap, 8 in L, 2 in Max Bundle Dia., Black, Nylon 6/6, 70 lb Strength

  • Mfr # VO3109798

  • Zoro # G614916886


product price: $24.59
/ea

Key Features

Cable Tie Style
Releasable, UV Resistant
Width
7/16 in
Nominal Max. Bundle Dia.
2 in
Color
Black
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO3109798
Zoro #
G614916886
UPC #
759332895296
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
7/16 in
Nominal Max. Bundle Dia.
2 in

Details

Item
Beadle Wrap
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
70 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.