Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Plastic, 1/2 in Bundle Dia., Black, 12 PK

  • Mfr # VO566063

  • Zoro # G412939599


product price: $16.95
/pk 12, $1.41/ea

Key Features

Material
Plastic
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Screw, Nail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO566063
Zoro #
G412939599
UPC #
723902265734
Country of Origin
China

Dimensions

Max. Bundle Dia.
1/2 in

Details

Item
Cable Clamp
Material
Plastic
Clamp Color
Black
Mounting Method
Screw, Nail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.