Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11 in L, 3 in Max Bundle Dia., Natural, Nylon 6/6, 75 lb Strength, 1000 PK

  • Mfr # VO451467

  • Zoro # G009910659


product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Double Lock
Nominal Length
11 in
Width
11/64 in
Nominal Max. Bundle Dia.
3 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VO451467
Zoro #
G009910659
UPC #
747216332203
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
11/64 in
Nominal Max. Bundle Dia.
3 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock
Color
Natural
Material
Nylon 6/6
Tensile Strength
75 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.