Zoro Homepage

Cable Tie, 14 in L, 4 in Max Bundle Dia., Natural, Nylon 6/6, 75 lb Strength

  • Mfr # VO3684815

  • Zoro # G914848955


product price: $28.65
/ea

Key Features

Cable Tie Style
Double Lock
Nominal Length
14 in
Width
11/64 in
Nominal Max. Bundle Dia.
4 in
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO3684815
Zoro #
G914848955
UPC #
752561916152
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
11/64 in
Nominal Max. Bundle Dia.
4 in

Details

Item
Cable Tie
Cable Tie Style
Double Lock
Color
Natural
Material
Nylon 6/6
Tensile Strength
75 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.