Zoro Homepage

Cable Tie, 18 in L, 4.90 in Max Bundle Dia., Black, Nylon 6/6, 175 lb Strength

  • Mfr # VO106772

  • Zoro # G603693644


product price: $21.29
/ea

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO106772
Zoro #
G603693644
UPC #
654204498134
Country of Origin
China

Dimensions

Nominal Length
18 in
Width
23/64 in
Nominal Max. Bundle Dia.
4.90 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Black
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
Yes

Description

Features
  • Heavy duty cable ties.
  • 175 lb. tensile strength.
  • Black is UV protected
  • Color - Black
  • Size - 18 in.
  • Item Weight - .2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.