Zoro Homepage

Cable Tie, 4 in L, 13/16 in Max Bundle Dia., Natural, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # VO865033

  • Zoro # G414916802


product price: $9.39
/pk 100, $0.09/ea

Key Features

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
13/16 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO865033
Zoro #
G414916802
UPC #
753153411031
Country of Origin
China

Dimensions

Nominal Length
4 in
Width
3/32 in
Nominal Max. Bundle Dia.
13/16 in

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.