Zoro Homepage

Cable Tie, 48 in L, Natural, 180 lb Strength

  • Mfr # VO3673503

  • Zoro # G011927539


product price: $13.69
/ea

Key Features

Cable Tie Style
Heavy Duty, Plenum Rated
Nominal Length
48 in
Tensile Strength
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO3673503
Zoro #
G011927539
UPC #
752561741419
Country of Origin
China

Dimensions

Nominal Length
48 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty, Plenum Rated
Color
Natural
Tensile Strength
180 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.