Zoro Homepage

Cable Wrap, 2-3/4 in L, 3 in Max Bundle Dia., Black, Red, Stainless Steel, 100 lb Strength

  • Mfr # VO778433

  • Zoro # G109587638


product price: $18.65
/ea

Key Features

Cable Tie Style
Easy Release Trigger, Locking Tooth
Width
3-3/4 in
Nominal Max. Bundle Dia.
3 in
Color
Black, Red
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO778433
Zoro #
G109587638
UPC #
723902748916
Country of Origin
China

Dimensions

Nominal Length
2-3/4 in
Width
3-3/4 in
Nominal Max. Bundle Dia.
3 in

Details

Item
Cable Wrap
Cable Tie Style
Easy Release Trigger, Locking Tooth
Color
Black, Red
Material
Stainless Steel
Tensile Strength
100 lb
Mounting Method
Hand Carry, Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.