Zoro Homepage

Circuit Breaker, 20A, 1 Pole

  • Mfr # VO2157712

  • Zoro # G209174202


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO2157712
Zoro #
G209174202
UPC #
751759236423
Country of Origin
China

Details

Item
Circuit Breaker
Amps
20A
Number of Poles
1
Circuit Breaker Type
Ground Fault Circuit Interrupter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.