Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CMH4-1 1.5 in. Hardened Steel Cut Masonry Nails

  • Mfr # VO698237

  • Zoro # G703911136


product price: $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO698237
Zoro #
G703911136
UPC #
723902297971
Country of Origin
China

Description

Features
  • Size - 1.5 in.
  • Hardened Steel Cut Masonry Nails.
  • Ideal For Attaching Wood Members To Cinder Block Walls.
  • Blunt Point & Tapered Shank Cause Minimal Spalling During Penetration & Offer Greater Pull Out Resistance Than Wire Masonry Nails.
  • Also Recommended For Face Nailing Hardwood Flooring.
  • Dimension - 3.75 x 4.63 x 1.88 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.