Zoro Homepage

Copper Mesh 100 ft. Roll For Rodent & Bird Control

  • Mfr # VO20785

  • Zoro # G404148343


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO20785
Zoro #
G404148343
UPC #
657248058838
Country of Origin
China

Description

Features
  • Copper Mesh is a wire mesh exclusion material that is used as a physical barrier to block birds and rodents from entering openings and tight spaces.
  • Rust-proof and stain-proof, Copper Mesh works best when packed tightly into holes or cracks less than 3 in. diameter.
  • Copper mesh is ideal for use in eaves, roof tiles, retractable awnings, behind signs, where pipes enter siding and foundation, cracks, holes, or any small openings that need to be filled to keep mice, rats, and pest birds out.
  • Copper mesh is preferable over steel wool as copper mesh will not rust.
  • For over 20-years, , Inc. has been an industry leader in commercial/residential bird control and has a devoted team of Bird Control Engineers with over 90 years of combined experience to help support their customers in all aspects of bird control.
  • Size - 100 ft.
  • Dimension - 9 L x 9 W x 9 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.