Earth Anchor, Green, Plastic, PK4
Mfr # ANCBPT7-HSG-U1
Zoro # G4021552
product price: $8.89
/pk 4, $2.22/eaKey Features
Length
7 1/2 in
Dia.
3/4 in
Material
Nylon, Plastic
For Use With
Furniture, Tarps, Tents
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANCBPT7-HSG-U1
Zoro #
G4021552
UPC #
885785411537
Country of Origin
China
Dimensions
Length
7 1/2 in
Dia.
3/4 in
Overall Diameter
3/4 in
Overall Length
7 1/2 in
Details
Item
Earth Anchor
Material
Nylon, Plastic
For Use With
Furniture, Tarps, Tents
Color
Green
Finish
Painted
Anchor Point Style
Rigid Ring
Description
Earth Anchor, Length 7 1/2 in, Dia. 3/4 in, Material Nylon, Plastic, Color Green, Finish Painted, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.