Zoro Homepage

G251650606 6 Gallon - 6Mj Hydraulic Hose Fitting

  • Mfr # VO419710

  • Zoro # G604004746


product price: $33.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO419710
Zoro #
G604004746
UPC #
747216233807
Country of Origin
China

Description

Features
  • Coupling
  • Male 37 degree flare
  • Thread size: 0.56 - 18
  • Hose id in : 0.37
  • Dimension - 3.3 x 1.2 x 1.2 in.
  • Item weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.