Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gb- 48-308 8 In. Mounting Cable Ties

  • Mfr # VO871880

  • Zoro # G215761052


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO871880
Zoro #
G215761052
UPC #
753153203742
Country of Origin
China

Description

Features -Fasten bundles hoses ducts etc. to panels or other surfaces. -Use number 10 screw eye to position and secure bundled harnesses. -Flexible Nylon material allows cable ties to remain serviceable. -Through temperature ranges of -40 to 185 degrees Fahrenheit. -50 pound tensile strength. -Black ties are UV protected. -Meets flammability classification. -Color - Natural. -Size - 8 in. -Item weight - .43 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.