Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GSPA-O Dual Rated Splicer & Reducer

  • Mfr # VO427357

  • Zoro # G604005361


product price: $19.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO427357
Zoro #
G604005361
UPC #
747216235368
Country of Origin
China

Details

Item
Wire Connector

Description

Features
  • For use with both aluminum and copper conductors.
  • Rated for 600 volt al or cu.
  • Conductor range: gspa-2 is 2-14.
  • Gspa-o is 1/0-14.
  • Dimension - 7.75 x 6 x 2.75 in.
  • Item weight - 0.13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.