HC2046 0.25 X 16 X 18 in. Sds-Plus Bulldog Rotary Hammer Bit

  • Mfr # VO160561

  • Zoro # G415767892


product price: $32.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO160561
Zoro #
G415767892
UPC #
654204859232
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs with a focus on dependability our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Features -Dremel Straight Routing Bit Specifications - Sub Brand: Bulldog - Material: Steel - Shank Type: SDS - Product Type: Masonry Bit - Drill Bit Diameter: 1/4 in. - Drill Bit Length: 18 in. - Dimension: 21.8in H x 1.6in W x 0.5in L - Weight: 0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.